The T8 imperial dial test indicator (DTI) has an automatic reversal movement, removing the need for operator involvement and risk when switching direction. The rugged design and fine graduations of the T8 model provide maximum versatility for use in demanding workshop and trade environments as well as under critical inspection standards. The body is machined to allow clamping facilities at the front and back by means of a dovetail and also offers a 1/4in diameter top spigot that accepts rods up to 0.256 inches.
Technical Specification
More Information
Brand
Verdict
Type
Dial Test Indicator
Manufacturer Part Number
08/2008
Measuring Max (in)
0.02
Graduation (in)
0.0005
Features & Benefits
Worm mechanism
Clamping facilities by means of dovetail
Dial rotates for zero setting
Automatic reversal movement
Jewelled mechanism
Stylus swivels through an arc of 180°
Unidirectional hand travel
Lever pivots are mounted in long-life ball bearings
Imperial instruments fitted with 1/4in diameter spigot
Swivel spigot is standard
Stylus length 0.78in
Dial diameter 1-1/8in