The store will not work correctly in the case when cookies are disabled.
Horn R 110.1829.7.6TI25 Boring And Profiling Insert
0 in stock today, 2 available in 30 days
Technical Specification
More Information Brand | Horn |
Manufacturer Part Number | R110182976TI25 |
Type | Boring and Profiling Insert |
Features & Benefits | For use with toolholder
Cutting plate type
Made of carbide |
Neck Length (mm) | 40 |
Grade | TI25 |
Diameter (mm) | 4.8 |
---|
Why we are loved
Rated ‘World-class’ for customer service