The store will not work correctly in the case when cookies are disabled.
Gibraltar 1 - 1/2in Jaw Width Drill Press Vice
Product Information
Can be turned on either side or on end. Precision ground bar for smooth, accurate travel and clamping. Solid and fine grain cast iron construction.
Technical Specification
More Information Brand | Gibraltar |
Jaw Depth (in) | 1 |
Manufacturer Part Number | 70037957 |
Features & Benefits | Can be turned on either side or on end
Precision ground bar for smooth, accurate travel and clamping
Solid and fine grain cast iron construction |
Jaw Width (in) | 1-1/2 |
Jaw Opening (in) | 1-1/2 |
Type | Drill Press Vise |
Overall Length (in) | 5-1/8 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers