The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Brite Star 1 x 1 x 3/16in Silicon Carbide Fine Unitised Wheel
Product Information
The product is excellent for deburring and polishing titanium, special alloys, composites and plastics. Aerospace, automotive, electronics and medical instrument manufacturers rely on these wheels.
Technical Specification
More Information Brand Brite Star Exclusive Brand Yes Type Unitised Wheels Diameter (in) 1 Manufacturer Part Number 41903584 Width (in) 1 Bore Size (in) 3/16 Density 6 Material Silicon Carbide Grade Fine Maximum Speed (rpm) 35,100 Maximum (rpm) 35100
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.