The store will not work correctly in the case when cookies are disabled.
Select 1 x 1 x 8in 24-S Wheel Dressing Stick
Product Information
Use for cleaning, dressing and reshaping vitrified bonded grinding wheels. Made from silicon carbide.
Technical Specification
More Information Brand | Select |
Type | Wheel Dressing Sticks |
Manufacturer Part Number | 399-3042 |
Size | 1 x 1 x 8 in |
Features & Benefits | Use for cleaning, dressing and reshaping vitrified bonded grinding wheels
Made from silicon carbide |
Dimensions (in) | 1 x 1 x 8 |
---|
Why we are loved
Rated ‘World-class’ for customer service