The store will not work correctly in the case when cookies are disabled.
OSG 1 x 12 Second Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22025390 |
Features & Benefits | Second style chamfer
Unified fine thread |
Size (mm) | 1 x 12 UNF |
Thread Size | 1 in |
Pitch | 12 TPI UNF |
Square Size (mm) | 14.00 |
Thread Length (mm) | 35 |
Overall Length (mm) | 120 |
Chamfer | Second |
Thread Type | UNF |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers