The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Kennametal A32TSTFCR16 Steel ISO Boring Bar 0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand Kennametal Manufacturer Part Number 1098286 Functional Height Bottom (h1) (mm) 22 ISO Code A32TSTFCR16 Features & Benefits Steel bar with coolant
Right hand boring bar
Screw-on insert
Top clamping by screw for Screw-On inserts
60° triangular
0° bar style/lead angle
7° insert clearance angle Minimum Bore Diameter (mm) 40 Takes Insert TPMT110204LF Insert Screw MS1156 Insert Size 16 mm Minimum Bore (mm) 40 Qualified Width (mm) 7 Style A-STFP Type ISO Boring Bar Length (mm) 125 Overall Length (in) 11.8110 Overall Length (mm) 300 Insert TCMT16T308 Insert Hand Right
Why we are loved Rated ‘World-class’ for customer service