The store will not work correctly in the case when cookies are disabled.
Boneham 1/2 x 2 Dowel Pins Hardened & Ground Ansi B18.8.2 1978 - Pack of 50
Unit Price - 1 + £44.03 £36.69
- 5 + £41.83 £34.86
Incl. VAT Ex. VAT
Saving 5% - 10 + £39.62 £33.02
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground. Generally conforms to ANSI B18.8.2 1978 (0.0002")
Technical Specification
More Information Brand | Boneham |
Diameter (in) | 1/2 |
Manufacturer Part Number | DP2CG5B |
Length (in) | 2 |
Features & Benefits | Hardened & ground
Generally conforms to ANSI B18.8.2 1978 (0.0002" standard) |
DIN | ANSI B18.8.2 1978 (0.0002") |
Pack Quantity | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers