The store will not work correctly in the case when cookies are disabled.
Loc-Line 1/2in 90° Nozzle - Pack of 4
0 in stock today, 1 available in 37 days
Product Information
Nozzle provides a reliable and versatile solution to liquid or air delivery in tight spaces.
Technical Specification
More Information Brand | Loc-Line |
Type | Nozzle |
Manufacturer Part Number | LL51830 |
Shape | 90° |
Size | 1/2 in |
Features & Benefits | Colour orange |
Maximum Concentrated Injection | 475 gph |
---|
Why we are loved
Rated ‘World-class’ for customer service