The store will not work correctly in the case when cookies are disabled.
Paramount 12in Black Adjustable Wrench
Product Information
Laser marked jaw scale for easy identification, Wider jaw opening, Thick handle provides comfort, Non-protruding on the movable jaw end. Allows greater ease in tight spaces.
Technical Specification
More Information Brand | Paramount |
Size (in) | 12 |
Manufacturer Part Number | 79322053 |
Size (mm) | 300 |
Jaw Capacity (in) | 1-1/2 |
Jaw Capacity (mm) | 38.1 |
Features & Benefits | Hot forged from Chrome Vanadium Steel
Laser marked jaw scale for easy identification
Wider jaw opening
Thick handle provides comfort
Non-protruding on the movable jaw end. Allows greater ease in tight spaces |
Finish | Black Oxide |
Type | Individual Wrenches |
---|
Why we are loved
Rated ‘World-class’ for customer service