The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Norton 1-3/4 x 1/2 x 4-1/2in Aluminium Oxide Sharpening Stone
Technical Specification
More Information Brand Norton Shape Reference Round Edge Slip Manufacturer Part Number 61463687180 Type Sharpening Stone Material Aluminium Oxide Grade Medium Features & Benefits Smooth cutting aluminium oxide abrasive
Norton's trademark for a fine finish
Ideal when a close tolerance is more important than the speed of cut Product Code S44 - Medium Size 44.45 x 12.7 x 114.3 mm;1-3/4 x 1/2 x 4-1/2 in Thickness (in) 1/2 Length (in) 4-1/2
Why we are loved Rated ‘World-class’ for customer service