The store will not work correctly in the case when cookies are disabled.
Desmond 1/4 x 1-1/4in Huntington Cutter #0
Product Information
Huntington cutter is used for most general dressing needs, features a removable star dresser and a hooded, durable holder.
Technical Specification
More Information Brand | Desmond |
Type | Huntington Cutter |
Manufacturer Part Number | 03491008 |
Size | 1/4 x 1-1/4 in |
Cutter Number | #0 |
Features & Benefits | #2C for use with dressers requiring 5/8in arbour hole |
Diameter (in) | 1/4 x 1-1/4 |
Bore Size (in) | 1/4 |
---|
Why we are loved
Rated ‘World-class’ for customer service