The store will not work correctly in the case when cookies are disabled.
Iscar 16ERM 14 W IC908 Threading Insert
0 in stock today, 5 available in 17 days
Product Information
Threading insert has external Whitworth (BSW, BSF, BSP) B.S.84-1956 DIN 259 medium class full profile laydown.
Technical Specification
More Information Brand | Iscar |
ISO Code | 16ERM 14 W |
Manufacturer Part Number | 5901565 |
Insert Size | 16 mm |
Features & Benefits | External
Right hand
Press to size with a chip former
Whitworth thread |
Grade | IC908 |
Thread Profile | Whitworth |
Inscribed Circle | 9.52 |
Profile Depth (X) (mm) | 1 |
Projection From Edge (mm) | 1.2 |
Length (mm) | 16 |
Pitch (TPI) | 14 |
Radius (mm) | 0.24 |
Product Code | 16ERM 14 W |
---|
Why we are loved
Rated ‘World-class’ for customer service