The store will not work correctly in the case when cookies are disabled.
Loc-Line 1/8in Round Nozzle - Pack of 4
0 in stock today, 1 available in 24 days
Technical Specification
More Information Brand | Loc-Line |
Type | Cooling Line Round Nozzle |
Manufacturer Part Number | LL41403 |
Shape | Round |
Size | 1/8 in |
Features & Benefits | Colour orange |
Maximum Concentrated Injection | 250 gph |
---|
Why we are loved
Rated ‘World-class’ for customer service