The store will not work correctly in the case when cookies are disabled.
Greenlee 19 x 105mm Draw Stud
Technical Specification
More Information Brand | Greenlee |
Type | Draw Stud |
Manufacturer Part Number | 50318721 |
Capacity Mild Steel (mm) | 3.5 |
Capacity Stainless Steel (mm) | 3.5 |
Features & Benefits | For quick, clean, effortless and burr-free holes
To increase the service life |
ISO Number | 32; 40; 50; 63 |
---|
Why we are loved
Rated ‘World-class’ for customer service