The store will not work correctly in the case when cookies are disabled.
Kennametal 193.492 Torx Screw
Technical Specification
More Information Brand | Kennametal |
Maximum Cut Diameter (mm) | 160 |
Manufacturer Part Number | 3121225 |
Type | Insert Screw |
Cutting Diameter (mm) | 50;63;63;80;80;100;100;125;125;160 |
Diameter Range (mm) | 50 - 160 |
Features & Benefits | Suitable for KSSM8+ indexable face mill |
For Use With | KSSM87D050Z05SN12, KSSM87D063Z05SN12, KSSM87D063Z07SN12, KSSM87D080Z07SN12, KSSM87D080Z09SN12, KSSM87D100Z08SN12, KSSM87D100Z11SN12, KSSM87D125Z09SN12, KSSM87D125Z14SN12, KSSM87D160Z12SN12, |
Maximum Torque (Nm) | 4.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service