The store will not work correctly in the case when cookies are disabled.
Paramount 19mm 1/2in Drive 6 Point Chrome Standard Socket
Product Information
1/2 in Drive Standard Metric Sockets.
Technical Specification
More Information Brand | Paramount |
Manufacturer Part Number | 85433894 |
Type | Sockets |
Number of Points | 6 |
Size (mm) | 19 |
---|
Why we are loved
Rated ‘World-class’ for customer service