Hard daylight resin is ideal for making objects where user want a very hard object with no compressive ability under high force. It exhibits moderate shrinkage. Objects will not bend or deflect when under duress. They exhibit very high tensile shear properties and almost no elongation. Daylight Hard provides excellent imaging in Liquid Crystal printers. User will experience the benefits of fast exposure times and a wide exposure latitude, allowing to hold the finest details machine can provide. The solid material is tough, durable and long lasting provided it is stored in dry conditions away from UV light.
Technical Specification
More Information
Brand
Photocentric
Type
Hard Daylight Resin
Colour
White
Manufacturer Part Number
11003
Weight (kg)
1
Features & Benefits
Tough
Low shrinkage
Low Viscosity
Viscosity 230 cPs
Hardness 77 Shore D
Tensile strength 35MPa
for LC HR2, LC HR, LC 10 in 3D printer