The store will not work correctly in the case when cookies are disabled.
Coventry Toolholders Easychange ER Collet Chuck EC-ER32-050
Technical Specification
More Information Brand | Coventry Toolholders |
Collet Type | ER32 |
Manufacturer Part Number | EC-ER32-050 |
Type | Single-Angle Collet Chuck |
Gauge Length (mm) | 50 |
Capacity (mm) | 2 - 20 |
Diameter (mm) | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service