The store will not work correctly in the case when cookies are disabled.
Abanaki 240V 300mm Mighty Disc Oil Skimmer
Product Information
Mighty Disk Tramp Oil Skimmer is the inexpensive way to remove unwanted tramp oils from CNC coolants and parts washers, but with all the quality.
Technical Specification
More Information Brand | Abanaki |
Manufacturer Part Number | SMD12D |
Type | Tramp Oil Skimmer |
Size | 12 in;300 mm |
Features & Benefits | Inexpensive way to remove unwanted tramp oils from coolant sumps
Fan-cooled gear motor
Easy mounting
Removes up to 6 litres per hour of oil |
Size (mm) | 300 |
Voltage | 240 V |
Model Number | SMD-12 |
---|
Why we are loved
Rated ‘World-class’ for customer service