Sanding roll 314D with Linen backing is a roll with light cloth abrasive strips that are used for manual sanding in many different applications. Role is made with aluminium oxide abrasive material and are available in a whole range grades for common applications such as deburring, blending and repairing finishes metal surfaces, removing rust or other dirt and preparing surfaces for paint and coatings.
Technical Specification
More Information
Brand
3M
Material
Aluminium Oxide
Manufacturer Part Number
7000060169
Type
Utility Cloth Roll
Width (in)
1
Features & Benefits
Fabric backing is both flexible and durable to withstand heavy use
Durable coating and excellent mineral retention means long product life
Easy to tear backing leaves clean and straight edges
J-weight cloth gives enhanced flexibility without mineral loss and mineral surface cracking
Good performance
Can be used on metal, wood or plastics