The store will not work correctly in the case when cookies are disabled.
Kennametal A2BNSN26J0117 A2 Part-Off Blade
Technical Specification
More Information Brand | Kennametal |
Manufacturer Part Number | 1245555 |
Type | Cut-Off Blade |
Insert Hand | Neutral |
Features & Benefits | 2 pocket blade
Standard support style |
Blade Height (mm) | 26 |
Takes Insert | A2016.. |
Length (mm) | 110 |
Blade Width (mm) | 1.8 |
Cut Width (mm) | 1.60 |
Nose Radius | 0.2 |
Shank Width (B) (mm) | 1.8 |
Product Code | A2BNSN26J01 |
Wrench | 170-137 |
Width (mm) | 4.05 |
Blade Length (mm) | 110 |
---|
Why we are loved
Rated ‘World-class’ for customer service