Threading set HS-32UNC comes in metal cassette to produce Unified National Coarse threads from UNC 1/4in up to UNC 3/4in, consisting of 7 HSS uncoated finish straight flute hand tap E515-NO1 with a 6-8xP taper lead, 7 HSS uncoated finish straight flute hand taps E515-NO3 with a 2-3xP semi-bottoming lead, 9 HSS uncoated finish adjustable circular split dies F320, 2 straight handle tap wrenches L112 for taps with a square drive within a range from 1 up to 12mm and 2 straight handle die stocks L110 for dies with an outside diameter and thickness within a range from 1 x 3/8 up to 1-1/2 x 1/2in for 1.5xD through or blind hole threading in free machining steel and copper or copper alloys.
Technical Specification
More Information
Brand
Dormer
Type
Threading Equipment Set
Manufacturer Part Number
L12032UNC
Thread Standard
UNC
Material
HSS
Features & Benefits
For general engineering applications
Supplied in a strong, attractive all steel case
Contents
E5151/2NO1;E5151/2NO3;E5151/4NO1;E5151/4NO3;E5155/16NO1;E5155/16NO3;E5153/8NO1;E5153/8NO3;E5157/16NO1;E5157/16NO3;E5155/8NO1;E5155/8NO3;E5153/4NO1;E5153/4NO3 Hand Taps;F3201/4X1;F3205/16X1;F3207/16X1.5/16;F3203/8X1;F3207/16X1.1/2;F3201/2X1.5/16;F3201/2X1.