The store will not work correctly in the case when cookies are disabled.
Expert by Facom 3.5 x 75mm Parallel Screwdriver
Technical Specification
More Information Brand | Expert by Facom |
Tip Type | Slotted |
Manufacturer Part Number | E164983 |
Blade Length (mm) | 75 |
Features & Benefits | Meets ISO 2380-1 - ISO 2380-2 standards
Tri-material ergonomic comfort grip handle
Red bit colour code
Round chrome plated blade in chromium vanadium steel
Sand-blasted tip |
Blade Width (mm) | 3.5 |
Shaft Length (mm) | 75 |
Point Width (mm) | 3.5 |
Tip Size (mm) | 3.5 |
Overall Length (mm) | 177 |
Type | Standard |
---|
Why we are loved
Rated ‘World-class’ for customer service