The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Ultimaker 100/240V 350W FFF S3 3D Printer
Product Information
Ultimaker S3 3D printer has massive performance, impressively small footprint. The Ultimaker S3 delivers high-quality, composite ready performance. It is as easy to use as it is powerful, offering the most cost-effective way for disruptive businesses to adopt in-house 3D printing.
Technical Specification
More Information Brand Ultimaker Type S3 3D Printer Capacity 230 x 190 x 200 mm;9 x 7.4 x 7.9 in Manufacturer Part Number 216934 Features & Benefits Fused filament fabrication (FFF) print technology
Composite-ready dual extrusion
Advanced auto bed levelling
Compatible with over 110 materials
Dedicated support
Geared feeder
Heated build plate
Touchscreen
Network connectivity
Dual extrusion
Swappable print core
Filament runout sensors
Composite compatibility Specification Layer Resolution: 600 - 20 micron for 0.8 mm Nozzle;XYZ Resolution: 6.9, 6.9, 2.5 micron;Build Speed: <24 mm³/s Power Rating 100 - 240 V;50 - 60 Hz;350 W Dimensions 394 x 489 x 637 mm;15.5 x 19.3 x 25.1 in Weight (kg) 14.4
Why we are loved Rated ‘World-class’ for customer service