Flap disc is engineered for light stock removal, edge chamfering, deburring, blending and finishing, reducing processing time and lowering total abrasive costs. Flap discs cut faster and provide a better finish than fibre discs while having the added benefit of longer life.
Technical Specification
More Information
Brand
3M
Diameter (mm)
125
Manufacturer Part Number
66254445878
Features & Benefits
Ideal for cool grinding on stainless steel
Extremely aggressive ceramic grain for noticeably faster cut rate
Strong polyester backing for demanding work on edges
Especially suitable for high pressure applications on high power angle grinders
Fibre glass backing
Arbour hole 22mm
Open coat
Colour red
R996 series