Classic earplug is disposable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise and loud sound. Classic earplug is the industry's first foam design with a 3M proprietary slow recovery foam, engineered to protect against noise. Designed in a comfortable cylindrical shape with a textured surface, it provides an effective seal with greater friction to prevent slippage, even with jaw movement. The soft energy absorbing foam offers a low equilibrium pressure, expanding to the shape of the wearers ear canal providing a comfortable easy fit. Provides noise reduction to 28dB SNR and fully tested and approved against EN 352-2.
Technical Specification
More Information
Brand
3M
Product Type
Earplug
Manufacturer Part Number
7000052844
SNR Rating (dB)
29
Style
Corded
Colour
Yellow
Features & Benefits
Reduces noise levels up to 28dB
Proprietary slow recovery polymer foam helps achieve good acoustic properties
Soft energy absorbing foam provides a low equilibrium pressure
Cylindrical shape helps fit most ear canal sizes for reliable seal
Compatible with the 3M E-A-Rfit dual-ear validation system
Moisture resistant making them less likely to swell through moisture absorption