Loading...
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (mm)
Width (mm)
Bore Size (mm)
Material
Grade
3M 450 CB-ZS Combi Wheels
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (in)     Diameter (mm)     Width (in)     Width (mm)     Bore Size (in)     Bore Size (mm)     Material     Grade     Compare ProductAdd to Personal Lists Quantity
SBP-03772C 26 In Stock
£15.66 £13.05
Incl. VAT Ex. VAT
75 45 6 Aluminium Oxide Compare
SBP-03770L 9 In Stock
£20.72 £17.27
Incl. VAT Ex. VAT
75 45 6 Aluminium Oxide Fine Compare
SBP-03769L 4 In Stock
£25.56 £21.30
Incl. VAT Ex. VAT
75 45 6 Aluminium Oxide Fine Compare
SBP-03771H Delivery in 21 days. Click here to request stock availability.
£22.50 £18.75
Incl. VAT Ex. VAT
75 45 6 Aluminium Oxide Fine Compare
Total

Why we are loved

Rated ‘World-class’ for customer service