Loading...

3M Roloc+ Clean and Finish Flap Brushes

View Range - 6 Products
3M Roloc+ Clean and Finish Flap Brushes is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Diameter (mm)
Width (mm)
Material
Grade
3M Roloc+ Clean and Finish Flap Brushes
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Diameter (in)     Diameter (mm)     Width (in)     Width (mm)     Bore Size (in)     Bore Size (mm)     Material     Grade     Compare ProductAdd to Personal Lists Quantity
SBP-09704K 104 In Stock
£18.82 £15.68
Incl. VAT Ex. VAT
50 25 Aluminium Oxide AVFIN Compare
SBP-09707L 39 In Stock
£16.39 £13.66
Incl. VAT Ex. VAT
50 25 Silicon Carbide SFIN Compare
SBP-09705E 10 In Stock
£15.47 £12.89
Incl. VAT Ex. VAT
63 32 Aluminium Oxide AVFIN Compare
SBP-09703A 67 In Stock
£24.89 £20.74
Incl. VAT Ex. VAT
75 35 Aluminium Oxide ACRS Compare
SBP-09706B 1 In Stock
£23.71 £19.76
Incl. VAT Ex. VAT
75 35 Aluminium Oxide AVFIN Compare
SBP-09709C 14 In Stock
£25.66 £21.38
Incl. VAT Ex. VAT
75 35 Silicon Carbide SFIN Compare
Total

Why we are loved

Rated ‘World-class’ for customer service