Aura particulate respirators 9300+ series has an ergonomic, flat-fold, 3-panel design featuring a low breathing resistance filter media. Respirator feature an innovative chin tab for easy adjustments and an embossed, sculpted upper panel to help reduce eyewear fogging. Use 3M Aura particulate respirators 9300+ series for comfortable protection against dusts and mists in a wide variety of industrial applications and other hazardous environments. 9300+ series offers FFP2 protection and allows to talk and work in comfort. The 3-panel design allows for greater facial movement, while the sculpted, low-profile style of the embossed upper panel creates an effective seal, reduces eyewear fogging and improves eyewear compatibility. The low resistance filter technology helps to breathe easily and the innovative chin tab allows to make simple adjustments. Some of the range features a 3M Cool Flow valve to reduce heat build-up and help provide comfortable protection in hot and humid conditions. They're individually packed in hygienic wrapping to prevent contamination before use and the braided, colour-coded headbands help to identify the protection level offered.
Technical Specification
More Information
Brand
3M
Product Type
Disposable Respirator Mask
Assigned Protection Factor
10
Manufacturer Part Number
7000034716
Size
M / L
Features & Benefits
High performance filter material
Blue headband
Electret filter material helps wearers to breathe easily through the respirator
Unique 3-panel design: accommodates greater facial movement during speech
Original 3-panel design allows for greater facial movement
Low resistance filter technology helps you breathe more easily
Sculpted upper panel conforms to the nose and contours of the face for an effective seal
3M Cool Flow valve helps reduce heat build-up in hot and humid conditions
Embossed top panel helps reduce eyewear fogging
Chin tab designed for ease of positioning and adjustment
Easy to store away with flat-fold design and individual wrapping
Colour-coded headbands for easy identification