Loading...

3M SJ3526 25mm x 45.8m Fasteners Loops

View Range - 1 Products
3M SJ3526 25mm x 45.8m Fasteners Loops is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Colour
Backing Material
Type
Width (mm)
Length (m)
3M SJ3526 25mm x 45.8m Fasteners Loops
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Colour     Backing Material     Type     Width (mm)     Length (m)     Compare ProductAdd to Personal Lists Quantity
3MT-00172H Delivery in 11 days. Click here to request stock availability.
£189.94 £158.28
Incl. VAT Ex. VAT
Black Rubber Fastening Products 25 45.7 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service