The store will not work correctly in the case when cookies are disabled.
Value 4 Piece Large Precision Square Set (469 & 12in)
Product Information
Made of carbon steel, fully ground and polished. Blade securely fitted to beam with clearance groove on inside corner. Hardened blades. Not graduated.
Technical Specification
More Information Brand | Value |
Base Length (in) | 4; 6; 9; 12 |
Manufacturer Part Number | MSS5534 |
Blade Length (in) | 4 Piece Set 4, 6, 9, 12 |
Set Includes | 4, 6, 9 and 12 in large precision squares |
Type | Engineers Squares |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers