For all general purpose and medium strength applications
Technical Specification
More Information
Brand
Select
Type
Aluminium Body
Manufacturer Part Number
MBF71401L
Size (mm)
4.0
Length (mm)
8
Features & Benefits
A range of quality rivets for the most common industrial fastening applications.
Drill Sizes: 3.2mm rivet = 3.3mm drill
4.0mm rivet = 4.1mm drill
4.8mm rivet = 5.0mm drill