High corrosion resistance for outdoor use, chemical and food environments
Technical Specification
More Information
Brand
Select
Type
Stainless Steel Body
Manufacturer Part Number
MBF73401C
Size (mm)
4.0
Length (mm)
8
Features & Benefits
A range of quality rivets for the most common industrial fastening applications.
Drill Sizes: 3.2 mm rivet = 3.3 mm drill
4.0 mm rivet = 4.1 mm drill
4.8 mm rivet = 5.0 mm drill