The store will not work correctly in the case when cookies are disabled.
Interstate SK40 ER32 x 70mm Gauge Length Toolholder
Technical Specification
More Information Brand | Interstate |
Collet Type | 32 ER |
Manufacturer Part Number | 210-7629 |
Taper | 40 |
Gauge Length (mm) | 70 |
Taper Size (mm) | 40 |
Capacity (mm) | 2.0 - 20 |
Length (mm) | 70 |
Diameter (mm) | 50 |
Wrench | EDV-20032L |
---|
Why we are loved
Rated ‘World-class’ for customer service