The store will not work correctly in the case when cookies are disabled.
Flexovit 40 x 25 x 12.7mm WA60JVL 60 Grit Internal Grinding Wheel
0 in stock today, 50 available in 54 days
Product Information
Vitrified grinding wheel to satisfy a variety of common grinding needs.
Technical Specification
More Information Brand | Flexovit |
Manufacturer Part Number | 69936623064 |
Type | Grinding Wheel |
Diameter (mm) | 40 |
Features & Benefits | Ceramic bonding
White aluminium oxide construction |
Size (mm) | 40 x 25 x 12.7 |
Bore Size (mm) | 12.7 |
Material | Aluminium Oxide |
Grade | Medium |
Maximum Speed (rpm) | 16,710 |
Shape Reference | 5 |
Specification | WA60LVL |
Width (mm) | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service