WD-40 Specialist White Lithium Grease is ideal for metal-to-metal applications that require heavy-duty lubrication and leaves behind a rust-inhibiting barrier for protection against corrosion. This long-lasting formula won't melt, freeze or run in harsh weather conditions. Also great for lubricating equipment before placing in storage. Sprays on easily with a thick, protective coating for outdoor and automotive hinges, gears, sprockets, latches, door tracks, pulleys, cables and guide rails. Safe to use on metals. Effective in temperatures ranging from 0° F to 300° F for unbeatable protection.
Technical Specification
More Information
Brand
WD-40
Type
White Lithium Grease
Grade
Specialist
Manufacturer Part Number
44391/44NBA
Size
400 ml
Features & Benefits
Long-lasting lubrication and protection
Won't freeze melt or run off
Ideal for metal-to-metal applications
No Prop 65 Chemicals
Ideal for metal-to-metal applications
50-state VOC Compliant
Effective in a temperature Ranges from 0°F to 300°F
Sprays upright or Inverted
NSF H2 Registered #146864