135 degree Point Web Thinned. HSS-E 5%. Heat resistant drill for drilling Steels up to 800 N/mm2. Finish: Steam Tempered.
Technical Specification
More Information
Brand
Interstate
Manufacturer Part Number
CL83016914.8P
Cutting Diameter (mm)
4.8
Features & Benefits
Heavy Duty
﹤ 2.9 mm 135° Standard Point
﹥ 2.9 mm 135° Split Point Application: For Steels of high tensile strength, Ni- & Co- based Super Alloys, hard cast materials Finish: Steam Tempered