The store will not work correctly in the case when cookies are disabled.
OSG 5/8 x 18 Second Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Manufacturer Part Number | 22025040 |
Features & Benefits | Second style chamfer
Unified fine thread |
Thread Size | 5/8 in |
Pitch | 18 TPI UNF |
Square Size (mm) | 10.00 |
Thread Length (mm) | 25 |
Overall Length (mm) | 95 |
Chamfer | Second |
Thread Type | UNF |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers