The store will not work correctly in the case when cookies are disabled.
Select 6 x 1/2in Round Wheel Dressing Stick
0 in stock today, 1 available in 106 days
Product Information
Use for cleaning, dressing and reshaping vitrified bonded grinding wheels, Made from silicon carbide.
Technical Specification
More Information Brand | Select |
Type | Wheel Dressing Sticks |
Manufacturer Part Number | 399-3031 |
Size | 6 x 1/2 in |
Features & Benefits | Use for cleaning, dressing and reshaping vitrified bonded grinding wheels
Made from silicon carbide |
Diameter (in) | 6 |
Dimensions (in) | 6 x 1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service