The store will not work correctly in the case when cookies are disabled.
Value 60° 1/4 Carat 3/8in X 2in Chisel Diamond Dresser
0 in stock today, 1 available in 60 days
Product Information
High Quality Dressers, Designed for maximum tool life, For straight dressing and truing.
Technical Specification
More Information Brand | Value |
Type | Diamond Chisel |
Manufacturer Part Number | 03549003 |
Included Angle (°) | 60 |
Shank Size (in) | 3/8 x 2-1/2 |
---|
Why we are loved
Rated ‘World-class’ for customer service