The store will not work correctly in the case when cookies are disabled.
Destaco Horizontal Hold Down Clamp M5 70daN Holding Capacity
Product Information
Horizontal hold down clamp has unique design gives greater hand clearance between the bar and handle.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 213-U |
Holding Capacity | 670 N;150 lb |
Features & Benefits | Large handle clearance in open positions
Clamp supplied with neoprene spindle
Low profile
Horizontal handle
U-bar clamp arm style
Flange base mounting style
90° clamp bar opening
60° handle opening
213 series |
Holding Capacity (lb) | 150 |
Height | 35.3 mm;1.39 in |
Holding Capacity (N) | 670 |
Height (mm) | 35.3 |
Base Width (mm) | 27 |
A (mm) | 35.5 |
B (mm) | 105 |
C (mm) | 18.5 |
d (mm) | 13.5 |
E (mm) | 17.6 |
---|
Why we are loved
Rated ‘World-class’ for customer service