The store will not work correctly in the case when cookies are disabled.
POP 6mm Nosepiece for PS20/PS25/PS40/PS45 Hand Riveter
Technical Specification
More Information Brand | POP |
Type | Nosepiece |
Manufacturer Part Number | 12220 |
Size (mm) | 6 |
Features & Benefits | Replacement nosepiece for PS20/PS25/PS40/PS45 hand riveter |
Maximum Rivet Capacity | 6 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service