The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Jacobs |
Manufacturer Part Number | 08592743 |
Features & Benefits | Thumb handle
Used on 7 series
11 teeth |
Type | Chuck Key |
Size | 7/32 in |
Handle Style | Bright Thumb Handle |
Model | K7 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers