Hardcap A1+ bump cap is another major innovation from JSP in head protection design. Designed to exceed the most recent standards, EN812:2012, years of thought and design iterations have been undertaken to develop a product that is unrivalled in both performance and style. Sleek and low profile, it's almost impossible to distinguish from a standard high street baseball cap. The unique angled adjuster designed to fit under the occipital bone at the rear of the skull means that one size really does fit all, particularly when combined with the castellated protective liner. The liner is removable, therefore the cap part is machine washable for hygiene purposes. It has a terry towelling sweatband for added comfort and all colour-ways have subtle reflective piping for added visibility safety.
Technical Specification
More Information
Brand
JSP
Product Type
Bump Cap
Colour
Black
Manufacturer Part Number
ABR000-001-100
Features & Benefits
Protective liner protects against impacts from the sides as well as from above
It is also removable so the outer cap is fully washable
For hygiene and extended life cycle
Fit and comfort - Unique one-handed angled adjuster
To quickly fit tightly and comfortably to most head sizes and shapes
Fits head sizes from 53 to 64cm
Hi visibility - Available in hi-visibility orange and yellow. Great for low light environments
JSP logo express - Strengthen your corporate identity
By applying a company logo on a range of our safety helmets
Minimum order quantities and set-up charges apply
Ventilation - Extra holes in the liner and two mesh panels on the outer give added ventilation
For coolness and comfort
Reflective piping - All colour-ways have subtle reflective piping for added visibility safety
Peak options - Available in peak size, long (7cm)