The store will not work correctly in the case when cookies are disabled.
Iscar PICCO R 007.0815-15 IC 228
Technical Specification
More Information Brand | Iscar |
Flat Diameter (mm) | 0.18 |
Manufacturer Part Number | 6402442 |
Depth of Cut (mm) | 0.81 |
Minimum Bore Diameter (mm) | 7 |
Features & Benefits | 60° thread profile
Used for 2.4mm bore
Mini-carbide insert bar for ISO internal thread turning |
Tool Height (a) (mm) | 6.3 |
Central Flat (W) (mm) | 0.18 |
Functional Length (l2) (mm) | 15 |
Overall Length (mm) | 30 |
Head Length (mm) | 6.3 |
Product Code | PICCO R 007.0815-15 |
Insert Size | 2.7 |
Pitch (mm) | 1.5 - 1.75 |
Projection From Edge (mm) | 0.8 |
---|
Why we are loved
Rated ‘World-class’ for customer service