The store will not work correctly in the case when cookies are disabled.
Stanley 85mm Snap-Off Knife Blade - Pack of 100
Technical Specification
More Information Brand | Stanley |
Blade Type | Snap-Off |
Manufacturer Part Number | 1-11-300 |
Type | Knife Blade |
Number of Points | 12 |
Blade Length (mm) | 85 |
Features & Benefits | Spare blade dispenser with blade breaker and storage of used segments
12 breakable blade segments
Blade for 9.5mm cutter |
Blade Width (mm) | 9 |
Number of Blades | 100 |
Dispenser | 10 Dispensers of 10 |
Length (mm) | 85 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers