The store will not work correctly in the case when cookies are disabled.
Iscar 8mm 4 Flute 90° Multi Master Exchangeable Head Countersink and Chamfer
0 in stock today, 2 available in 2 days
Product Information
Solid carbide heads for chamfering and countersinking.
Technical Specification
More Information Brand | Iscar |
Maximum Cutting Depth (mm) | 3 |
Manufacturer Part Number | 3393225 |
Diameter (mm) | 1.95 |
Grade | IC908 |
Number of Flutes | 4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers