The store will not work correctly in the case when cookies are disabled.
OSG 9/16 x 18 Taper Hand Tap 1066
Technical Specification
More Information Brand | OSG |
Size | 9/16 x 18 |
Manufacturer Part Number | 22014960 |
Features & Benefits | Taper style chamfer
Unified fine thread |
Thread Size | 9/16 in |
Pitch | 18 TPI UNF |
Square Size (mm) | 9 |
Thread Length (mm) | 25 |
Overall Length (mm) | 90 |
Chamfer | Taper |
Thread Type | UNF |
Type | Straight Flute Hand Taps |
Coating/Finish | Uncoated |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers