The store will not work correctly in the case when cookies are disabled.
Hertel 9.3mm HSS Jobber Drill
Product Information
118 degree point, right hand cutting jobber drill.
Technical Specification
More Information Brand | Hertel |
Manufacturer Part Number | CL87016989.3P |
Cutting Diameter (mm) | 9.3 |
Material | HSS |
Coating/Finish | Steam Oxide |
Cooling | T/Coolant |
Flute Length (mm) | 81 |
Overall Length (mm) | 125 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers